Beli hoist rope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HHH Rope Hoist
    Mulai

    Rp3.199.900

    HHH Rope Hoist
    atribut:
    • Material: Pulley: Steel, Rope: Cremona
    • Rated Load (t): 0.25
    • Standard Lift (m): 3
    • Lift (m): 3
    • Rated load (kg): 250
    • Maximum Rope Diameter (mm): 8
    • Vehicle Diameter (mm): 50
  2. ULTRA Hoist Wire Rope Pulling Hoist
    Mulai

    Rp2.399.900

    ULTRA Hoist Wire Rope Pulling Hoist
    Deskripsi:
    Light weight, compact, high-strength aluminium alloy housing with a large flat bottom surface for increased stability in horizontal & vertical working position.
    atribut:
    • Rated Forward Travel: ≥ 52
  3. O.H.INDUSTRIAL Hoist rope
    Mulai

    Rp429.900

    O.H.INDUSTRIAL Hoist rope
    atribut:
    • Lifting Capacity: 100kg
    • Breaking Load: 450kg
    • Rope Dimensions (DiameterxLength): 5phi mmx19m
    • Standard Pumping Capability: 2.5m
  4. MCC Wire Rope Cutter
    Mulai

    Rp1.299.900

  5. KIP Tali Tambang Plastik PE
    Mulai

    Rp179.900

    KIP Tali Tambang Plastik PE
    Deskripsi:
    TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.
    atribut:
    • Length (m): ± 220
    • Material: Polyethylene
  6. TRUSCO Parts for Lever Hoist
    Mulai

    Rp88.900

    TRUSCO Parts for Lever Hoist
    Deskripsi:
    -Lever Hoist Repair Parts
    atribut:
    • Item Name: Safety Latch
  7. Elephant Fiber Hoist (2 push-button) (c/w Polyethylene Rope)
    Mulai

    Rp31.999.900

    Elephant Fiber Hoist (2 push-button) (c/w Polyethylene Rope)
    atribut:
    • Power Cord Length (m): 5
    • Standard Lift (m): 5
  8. monotaro.id Tali Kur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    monotaro.id Tali Kur
    Deskripsi:
    Tali Yang Dapat Digunakan Untuk Tali Shopping Bag, Card Holder, Goody Bag, Tali Celana, Sweater, Jaket, Dan Lain Sebagainya
    atribut:
    • Length (m): 10
    • Height (cm): 2
    • Width (cm): 4
  9. HUGO Wire Rope Hoist
    Mulai

    Rp32.999.900

    HUGO Wire Rope Hoist
    atribut:
    • Motor Voltage (V): 380
    • Phase: 3 Phase
    • Frequency (Hz): 50
  10. Daito Wire Rope Hoist
    Mulai

    Rp18.999.900

    Daito Wire Rope Hoist
    atribut:
    • Running Speed (m/minute): 20 (30)
    • HS Code: 842511
    • Lifting Speed (m/minute): 8, 8/0.8
    • Phase: 3
    • Phase (p): 3
    • Structure: D-6x37+1
    • Voltage (V): 380
  11. Yutaka Make Cremona Braided Rope (Tali Tambang)
    Mulai

    Rp2.199.900

    Yutaka Make Cremona Braided Rope (Tali Tambang)
    Deskripsi:
    Various bindings, tents, tarps, etc.
    atribut:
    • Package Presentation: Drum winding
    • Rope Specification: braided rope
    • Material: Vinylon
  12. TRUSCO Wire Rope Clip (Steel)
    Mulai

    Rp23.900

    TRUSCO Wire Rope Clip (Steel)
    Deskripsi:
    Use:Connection of goods and wire rope
    atribut:
    • Dimension D (mm): 6 (1/4)
    • Dimension L (mm): 30.96
    • Dimension W1 (mm): 17.46
    • Finishing Material: Iron (SS400) / Uni-Chrome Plating
    • Rope Diameter to Use (mm): 6
  13. TKK Baby Hoist
    Mulai

    Rp25.999.900

    TKK Baby Hoist
    atribut:
    • Power Cord Length (m): 5
    • Safety device: Upper Limit Switch, Reverse Winding Prevention Limit Switch
    • Hoisting Motor Capacity (kW): 0.3
Daftar Harga hoist rope Terbaru April 2026
HHH Rope HoistRp3.199.900
ULTRA Hoist Wire Rope Pulling HoistRp2.399.900
O.H.INDUSTRIAL Hoist ropeRp429.900
ULTRA Hoist Wire Rope Pulling HoistRp2.399.900
MCC Wire Rope CutterRp1.299.900
KIP Tali Tambang Plastik PERp179.900
TRUSCO Parts for Lever HoistRp88.900
ULTRA Hoist Lever BlockRp1.199.900
Elephant Fiber Hoist (2 push-button) (c/w Polyethylene Rope)Rp31.999.900
monotaro.id Tali KurRp4.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)